This item is now discontinued. Please browse similar items

Thermo Scientific 4632-1Q Multi-Tube Rocker, 240 VAC

Representative image only.
Thermo Scientific Mfr # 4632-1CEQ – Item # EW-51950-25
Three-dimensional rocking motion provides gentle, low-foaming agitation and uniform mixing – ideal for blood, DNA, and hybridization applications
  • Platform accommodates fourteen 7-, 10-, or 15-mL tubes.


Specifications & Description

  • Shaking Angle20°
  • Min Speed (rpm)30
  • Max Speed (rpm)30
  • Max Load (lbs)3
  • Max Load (kg)1.4
  • Min Operating Temperature (° F)40
  • Max Operating Temperature (° F)104
  • Min Operating Temperature (° C)5
  • Max Operating Temperature (° C)40
  • Power (VAC)240
  • Power (Hz)50
  • Power (amps)0.2
  • DescriptionMulti-Tube Rocker, 240 VAC
Two year warranty

Key Features

  • Platform accommodates fourteen 7-, 10-, or 15-mL tubes.

More About this Item

Circular motion coupled with rocking pattern gently mixes solutions without shearing. Fixed 30 rpm rocker has a 20° angle of rotation from the horizontal plane. White silicone platform surface measures 8.5"L x 5"W. The ¾" sides and dimpled surface securely hold 7-, 10-, or 15-mL tubes — no need for racks or clamps. Platform surface can be removed for cleaning or to transport tubes. Constructed of lightweight metal, this Thermo Scientific Multi-Tube Rocker is portable and easy to clean. Compact size saves valuable lab space.

What's included: 120 VAC models include platform and 6-ft power cord with U.S. standard plug; 240 VAC models include platform and 6-ft power cord (plug not included).




Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat