Thermo Scientific 75003663 Fiberlite F15-8x50cy Fixed-Angle Rotor; 8 x 50 mL

Representative image only.
Thermo Scientific Mfr # 75003663 – Item # EW-17708-65
  • 25° fixed-angle rotor
  • Backed by a 15-year warranty
  • Corrosion- and fatigue-resistant design for structural integrity

PRODUCT OPTIONS

$5,858.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Speed (rpm)14500
  • Max RCF x g24446
  • Rotor TypeFixed-angle
  • Tube Sizes Accepted50 mL
  • Number Of Tubes Accepted8
  • Max Tube Length (mm)121
  • Max Tube Diameter (mm)30
  • DescriptionFiberlite F15-8x50cy Fixed-Angle Rotor; 8 x 50 mL

Key Features

  • 25° fixed-angle rotor
  • Backed by a 15-year warranty
  • Corrosion- and fatigue-resistant design for structural integrity

More About this Item

Choose the rotor compatible with your Thermo Scientific centrifuge and application needs.

Pellet fractional samples with high RCF using the Thermo Scientific™ Fiberlite™ F15-8 x 50cy Fixed-Angle Rotor.
Compatible with Thermo Scientific™ Sorvall™ Legend™ XT/XF, Sorvall Legend™ X1, Heraeus™ Multifuge™ X3/X3F, Heraeus™ Multifuge™ X1 and SL 40F centrifuges.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat