Thermo Scientific 75003664 Fiberlite F21-48x2 Fixed-Angle Rotor; 48 x 2 mL

Representative image only.
Thermo Scientific Mfr # 75003664 – Item # EW-17708-50
  • 45° fixed-angle rotor
  • Backed by a 15-year warranty
  • Corrosion- and fatigue-resistant design for structural integrity

PRODUCT OPTIONS

$4,592.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Speed (rpm)15200
  • Max RCF x g25055
  • Rotor TypeFixed-angle
  • Tube Sizes Accepted1.5 or 2.0 mL microtubes
  • Number Of Tubes Accepted48
  • Max Tube Length (mm)50
  • Max Tube Diameter (mm)11
  • DescriptionFiberlite F21-48x2 Fixed-Angle Rotor; 48 x 2 mL

Key Features

  • 45° fixed-angle rotor
  • Backed by a 15-year warranty
  • Corrosion- and fatigue-resistant design for structural integrity

More About this Item

Choose the rotor compatible with your Thermo Scientific centrifuge and application needs.

Support micro-volume protocols using the Thermo Scientific™ Fiberlite™ F21-48 x 2 Fixed-Angle Rotor.

Compatible with Thermo Scientific™ Sorvall™ Legend™ XT/XF, Sorvall Legend™ X1, Sorvall ST 40, Sorvall ST 16, Heraeus™ Multifuge™ X3/X3F, Heraeus™ Multifuge™ X1, Heraeus™ Megafuge™ 40, Heraeus™ Megafuge™ 16, SL 40/40F and SL 16 centrifuges.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat