Thermo Scientific 75003698 Fiberlite F15-6x100y Fixed-Angle Rotor; 6 x 100 mL

Representative image only.
Thermo Scientific Mfr # 75003698 – Item # EW-17708-80
  • 25° fixed-angle rotor
  • Backed by a 15-year warranty
  • Corrosion- and fatigue-resistant design for structural integrity
  • Process samples up to 100mL with the six-place capacity Thermo Scientific™ Fiberlite™ F15-6 x 100y Fixed-Angle Rotor

PRODUCT OPTIONS

$6,642.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Speed (rpm)15000
  • Max RCF x g24652
  • Rotor TypeFixed-angle
  • Tube Sizes Accepted100 mL
  • Number Of Tubes Accepted6
  • Max Tube Length (mm)105
  • Max Tube Diameter (mm)38
  • DescriptionFiberlite F15-6x100y Fixed-Angle Rotor; 6 x 100 mL

Key Features

  • 25° fixed-angle rotor
  • Backed by a 15-year warranty
  • Corrosion- and fatigue-resistant design for structural integrity
  • Process samples up to 100mL with the six-place capacity Thermo Scientific™ Fiberlite™ F15-6 x 100y Fixed-Angle Rotor

More About this Item

Choose the rotor compatible with your Thermo Scientific centrifuge and application needs.

Comptaible with Thermo Scientific™ Sorvall™ Legend™ XT/XF, Sorvall Legend™ X1, Heraeus™ Multifuge™ X3/X3F, Heraeus™ Multifuge™ X1 and SL 40F centrifuges.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat