Thermo Scientific 8001-0406 PVC tubing, 4 mm ID x 6 mm OD, 25 ft/pack

Representative image only.
Thermo Scientific Mfr # 8001-0406 – Item # EW-95616-00
  • Food-grade material complies with USP VI and USDA regulations
  • Resists hardening and discoloration and a wide range of chemicals—demonstrates dimensional stability
  • Lab-grade, autoclavable clear tubing sets the standard for purity and quality, made from highest-grade resins and plasticizers

$145.00USD / Case of 1

SPECS & DESCRIPTION

Specifications & Description

  • Tubing FormulationPVC
  • Tubing OD (mm)6
  • Tubing ID (mm)4
  • Wall Thickness (in)1/25
  • Wall Thickness (mm)1.016
  • Length (ft)25
  • Length per Pack (ft)25
  • Length (m)7.6
  • Length per Pack (m)7.6
  • DescriptionPVC tubing, 4 mm ID x 6 mm OD, 25 ft/pack

Key Features

  • Food-grade material complies with USP VI and USDA regulations
  • Resists hardening and discoloration and a wide range of chemicals—demonstrates dimensional stability
  • Lab-grade, autoclavable clear tubing sets the standard for purity and quality, made from highest-grade resins and plasticizers

More About this Item

Establish a leak-tight fit with metric fittings by using by using Thermo Scientific™ Nalgene™ 180 Clear Plastic PVC Metric Tubing. Manufactured from the highest-grade resins and special plasticizers. Available in true metric sizes, labelled and marked for easy cutting except where noted.
4 mm ID x 6 mm OD x 1 mm thickness
Maximum pressure: 33psig at 125°F (52°C); 66psig at 73°F (23°C)

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat