Thermo Scientific 88870110 Block 0.5 ml Tube, 40 Openings, for Use with Digital Dry Blocks

Representative image only.
Thermo Scientific Mfr # 88870110 – Item # EW-36403-21
Easily switch out blocks for new requirements
  • Get maximum heat-up and retention with close contact of tubes to wall
  • Constructed of solid anodized aluminum for durability
  • Single block dimensions (L x W x H): 5" x 3" x 1 1/2" (12.4 x 7.6 x 3.9 cm).
  • 2-1/2 Years Parts and Labor Warranty

SPECS & DESCRIPTION

Specifications & Description

  • Block Number Of Openings40
  • Block Type0.5 mL
  • Block - Tube / Vial Size Accepted (mL)0.5
  • Height (in)1 1/2
  • Width (in)4 29/32
  • Depth (in)3
  • DescriptionBlock 0.5 ml Tube, 40 Openings, for Use with Digital Dry Blocks
  • Warranty2-1/2 Years Parts and Labor
2 and a Half Year Warranty

Key Features

  • Get maximum heat-up and retention with close contact of tubes to wall
  • Constructed of solid anodized aluminum for durability
  • Single block dimensions (L x W x H): 5" x 3" x 1 1/2" (12.4 x 7.6 x 3.9 cm).
  • 2-1/2 Years Parts and Labor Warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat