Thermo Scientific 88870114 Multi Block for Dry Block Heaters, 25mm, 12/13mm, 6mm Openings

Representative image only.
Thermo Scientific Mfr # 88870114 – Item # EW-36403-25
Easily switch out blocks for new requirements
  • Get maximum heat-up and retention with close contact of tubes to wall
  • Constructed of solid anodized aluminum for durability
  • Single block dimensions (L x W x H): 5" x 3" x 1 1/2" (12.4 x 7.6 x 3.9 cm).
  • 2-1/2 Years Parts and Labor Warranty

PRODUCT OPTIONS

$214.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Block Number Of Openings22
  • Block Type3 x 25 mm, 12 x 12-13 mm, 7 x 6 mm
  • Combination Block -Tube / Vial Size Accepted3x 25mm, 12x 12-13mm, 7x 6mm
  • Height (in)1 1/2
  • Width (in)4 29/32
  • Depth (in)3
  • DescriptionMulti Block for Dry Block Heaters, 25mm, 12/13mm, 6mm Openings
  • Warranty2-1/2 Years Parts and Labor
2 and a Half Year Warranty

Key Features

  • Get maximum heat-up and retention with close contact of tubes to wall
  • Constructed of solid anodized aluminum for durability
  • Single block dimensions (L x W x H): 5" x 3" x 1 1/2" (12.4 x 7.6 x 3.9 cm).
  • 2-1/2 Years Parts and Labor Warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat