Thermo Scientific 88880022 Compact Digital Waving Shaker, 100-240 VAC; Int’nl Plug

Representative image only.
Thermo Scientific Mfr # 88880022 – Item # EW-04725-09
Adjustable tilt angle from 0 to 13° ensures maximum mixing efficiency
  • Compact design easily fits in incubators (non-CO2), chambers, and refrigerators (up to 60°C)
  • PID control for a consistent smooth waving motion
  • Digital speed control easily adjusts from 8 to 100 rpm
  • Use in timer mode up to 99 hr, 59 min or continuous rocking
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Shaking Angle0 to 13
  • Min Speed (rpm)8
  • Max Speed (rpm)100
  • Max Load (lbs)11
  • Platform Length (in)10.7868
  • Platform Width (in)10.7868
  • Platform Length (cm)27.6
  • Platform Width (cm)27.6
  • Width (in)10.7968
  • Height (in)5.9062
  • Depth (in)12.6093
  • Width (cm)27.423872
  • Height (cm)15.001748
  • Depth (cm)32.027622
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionCompact Digital Waving Shaker, 100-240 VAC; Int’nl Plug
  • Warranty2 year
Two year warranty

Key Features

  • Compact design easily fits in incubators (non-CO2), chambers, and refrigerators (up to 60°C)
  • PID control for a consistent smooth waving motion
  • Digital speed control easily adjusts from 8 to 100 rpm
  • Use in timer mode up to 99 hr, 59 min or continuous rocking
  • 2 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat