Thermo Scientific AC150-S21 10-19L Heated Bath, Amb +13 to 150C, 115V

Representative image only.
Thermo Scientific Mfr # 1551218 – Item # EW-12143-20
Greater temperature stability for sensitive work
  • Microprocessor PID controller for fast and precise temperature control
  • Large selection of bath sizes to meet your application requirements
  • Control head can be indexed 90° left or right for easy viewing
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Reservoir Capacity (L)19
  • Max Temperature (° C)150
  • Min Temperature (° C)Ambient +13
  • Pump TypeForce and suction
  • Max Flow Rate (L/min)20
  • Max Pump Pressure (PSI)6.89
  • Max Pump Pressure (mbar)475
  • Working Area Width (in)11 3/4
  • Working Area Length (in)12 3/8
  • Working Area Depth (in)5 15/16
  • Heater Wattage (watts)1200
  • Temperature ControlPID
  • Temperature SensorPt RTD
  • Wetted MaterialsSS
  • Power (VAC)115
  • Power (Hz)60
  • Description10-19L Heated Bath, Amb +13 to 150C, 115V
  • Warranty3 year
3 Year WarrantyConformite Europeenne

Key Features

  • Microprocessor PID controller for fast and precise temperature control
  • Large selection of bath sizes to meet your application requirements
  • Control head can be indexed 90° left or right for easy viewing
  • 3 year warranty

More About this Item

SAHARA baths with Advanced (AC) Controllers have all the same features as the SC models with a larger
LCD, plus include a powerful three-speed force/suction pump for external open and closed loop applications.

Additional feature includes seven languages (English, German, French, Spanish, Italian, Chinese, and Japanese).

Includes lid.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat