Thermo Scientific AC200-S13 7-11L Heated Bath, Amb +13 to 200C, 115V

Representative image only.
Thermo Scientific Mfr # 1561138 – Item # EW-12143-30
Greater temperature stability for sensitive work
  • Microprocessor PID controller for fast and precise temperature control
  • Large selection of bath sizes to meet your application requirements
  • Control head can be indexed 90° left or right for easy viewing

PRODUCT OPTIONS

$3,490.00USD / Each

$224.00USD / Each

for an additional
$224.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Reservoir Capacity (L)11
  • Max Temperature (° C)200
  • Min Temperature (° C)Ambient 13
  • Pump TypeForce and suction
  • Max Flow Rate (L/min)20
  • Max Pump Pressure (PSI)6.89
  • Max Pump Pressure (mbar)475
  • Working Area Width (in)4
  • Working Area Length (in)9
  • Working Area Depth (in)7
  • Heater Wattage (watts)1200
  • Temperature ControlPID
  • Temperature SensorPt RTD
  • Wetted MaterialsSS
  • Power (VAC)115
  • Power (Hz)60
  • Description7-11L Heated Bath, Amb 13 to 200C, 115V

Includes

plumbing connection for M16x1, 1⁄4" NPT male, 3⁄8" OD, and 6-ft (1.8-m) power cord with plug.

Key Features

  • Microprocessor PID controller for fast and precise temperature control
  • Large selection of bath sizes to meet your application requirements
  • Control head can be indexed 90° left or right for easy viewing

More About this Item

SAHARA baths with Advanced (AC) Controllers have all the same features as the SC models with a larger
LCD, plus include a powerful three-speed force/suction pump for external open and closed loop applications.

Additional feature includes seven languages (English, German, French, Spanish, Italian, Chinese, and Japanese).

The AC 200 models also offer one 10-step ramp program
and a USB port for serial communication (USB not included
on AC 150).

Includes lid.

Includes lid.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat