Thermo Scientific Art Tips 2069 Pipette Tip, 1-200µL, Sterile, 960/pk

Representative image only.
Thermo Scientific Art Tips Mfr # 2069 – Item # EW-25716-38
Racked and presterilized pipette tips
  • Self-sealing barrier eliminates cross-contamination, even when samples are overdrawn
  • Tips load and eject easily for reduced hand fatigue
  • Certified RNase-, DNase, and pyrogen free—ideal for use in genetic studies, forensics, PCR, and radioisotope sampling
  • Special feature: Micropoint

PRODUCT OPTIONS

$226.00USD / Pkg of 960

$89.50 - $162.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • SterileYes
  • Max Volume (µL)200
  • Min Volume (µL)1
  • Min Volume (mL)0.001
  • Max Volume (mL)0.2
  • Min Dispensing (mL)0.001
  • Max Dispensing (mL)0.2
  • Overall Length (in)2.375
  • Overall Length (mm)60.32
  • Compatible withEppendorf® Reference, Research; Finnipipette®; Oxford® BenchMate™; Pipetman® P-100
  • DescriptionStandard Retention

Key Features

  • Self-sealing barrier eliminates cross-contamination, even when samples are overdrawn
  • Tips load and eject easily for reduced hand fatigue
  • Certified RNase-, DNase, and pyrogen free—ideal for use in genetic studies, forensics, PCR, and radioisotope sampling
  • Special feature: Micropoint

More About this Item

The Aerosol-Resistant Tip (ART™) is a self-sealing filter tip that protects your pipettor from crossover contamination by eliminating contact with liquids or aerosols. Tips are made of polypropylene. Special options include low retention to minimize sample loss, Micropoint™ design for precise control, extended length for
contamination-free reach into vessels, and gel loading for electrophoresis preparation.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat