This item is now discontinued. Please browse similar items

Thermo Scientific Barnstead 3497M-1 ISO Class 5 Clean Room Oven, 2.8 cu ft, with HEPA filter, 240 VAC

Representative image only.
Thermo Scientific Barnstead Mfr # 3497M-1 – Item # EW-05012-53
HEPA filter for maximum contamination protection
  • Meets or exceeds ISO Class 5 air standards
  • Rapid temperature rise and recovery times

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)3
  • Capacity (Liters)84.93
  • Min Temperature (° F)41
  • Max Temperature (° F)482
  • Min Temperature (° C)Ambient ±5
  • Max Temperature (° C)250
  • Temperature Uniformity±2.0⁰C at 200⁰C
  • Chamber Width (in)14
  • Chamber Height (in)19 1/2
  • Chamber Depth (in)18
  • Chamber Width (cm)35.56
  • Chamber Height (cm)49.53
  • Chamber Depth (cm)45.72
  • Rise Time22 minutes from ambient to 200⁰C
  • Control TypeMicroprocessor
  • DisplayLED
  • Power (VAC)240
  • Power (Hz)50/60
  • ConstructionStainless steel interior
  • DescriptionISO Class 5 Clean Room Oven, 2.8 cu ft, with HEPA filter, 240 VAC

Key Features

  • Meets or exceeds ISO Class 5 air standards
  • Rapid temperature rise and recovery times

More About this Item

User-friendly PID microprocessor temperature control allows you to repeatedly set operating temperature in the range of ambient +5°C to 250°C. Single program controller comes standard with two ramps and two dwells; ramp is adjustable from as low as 0.01°C per minute, dwell from 0 to 9999 minutes. The adjustable high-limit hydraulic safety thermostat with indicator lamp maintains temperature a few degrees above set point in the event of primary control failure and prevents overtemperature conditions. HEPA filter model is available for maximum contamination protection. The 3"-thick silica-based insulation between oven chamber and exterior walls helps minimize heat radiation to surrounding environment. The drawer-style control panel is protected from spills

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat