Thermo Scientific Barnstead A1007 Portable Metal Classic Still, 1.9 LPH, 120 VAC main unit

Representative image only.
Thermo Scientific Barnstead Mfr # A1007 – Item # EW-99276-00
Durable and reliable metal stills provide high-quality distilled water
  • Remove most inorganic solids and organics with a boiling point greater than 100°C, and all bacteria and pyrogens - Product water purity depends on feedwater quality
  • Constructed from bronze and copper with a pure tin coating that eliminates corrosion and won’t leach contaminants
  • Low-water cutoff protects still from burnout if feedwater is interrupted
  • Plug-and-play hardware allows for easy installation
  • 1 year warranty

PRODUCT OPTIONS

$5,245.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • ASTM Water GradeType II
  • Max Flow Rate (L/min)0.032
  • Max Flow Rate (L/hour)1.9
  • Max Flow Rate (GPH)0.5
  • Inlet Port1/4\" NPT(M)
  • Min Inlet Pressure (PSI)40
  • Max Inlet Pressure (PSI)90
  • Min Inlet Pressure (bar)2.8
  • Max Inlet Pressure (bar)6.2
  • Height (in)19
  • Depth (in)10
  • Width (in)21
  • Height (cm)48.3
  • Depth (cm)25.4
  • Width (cm)53.3
  • DescriptionPortable Metal Classic Still, 1.9 LPH, 120 VAC main unit
  • Warranty1 year
1 Year WarrantyUL Listed.

Key Features

  • Remove most inorganic solids and organics with a boiling point greater than 100°C, and all bacteria and pyrogens - Product water purity depends on feedwater quality
  • Constructed from bronze and copper with a pure tin coating that eliminates corrosion and won’t leach contaminants
  • Low-water cutoff protects still from burnout if feedwater is interrupted
  • Plug-and-play hardware allows for easy installation
  • 1 year warranty

More About this Item

Portable Still doesn’t require any permanent plumbing or electrical connections.
Set up is quick and easy—ideal for educational use or start-up labs. No floorstand included.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat