Thermo Scientific BioBasic 72105-107581 18 Nanobore Column with PicoFrit - 75µm ID, 15µm tip

Representative image only.
Thermo Scientific BioBasic Mfr # 72105-107581 – Item # EW-01897-47
Provide high efficiency and sensitivity – ideal for LC/MS analysis
  • KAPPA Capillary Columns are especially suitable for small sample, proteomic separations
  • Nanobore Columns provide higher sensitivity for nanospray applications
  • 1 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • PhaseOctadecyl silane (C18)
  • Column Inside Diameter (ID) (mm)0.075
  • Column Particle Size (µm)5
  • Tubing Inside Diameter (ID) (mm)0.075
  • Description18 Nanobore Column with PicoFrit - 75µm ID, 15µm tip
  • Warranty1 month
1 Month Warranty

Key Features

  • KAPPA Capillary Columns are especially suitable for small sample, proteomic separations
  • Nanobore Columns provide higher sensitivity for nanospray applications
  • 1 month warranty

More About this Item

BioBasic Nanobore Columns are available in internal diameters of 75µm and 150µm. The nanobore columns are ideal for nanospray, LC/MS applications, particularly proteomics. Low flow rates (nL/min) offer a higher sensitivity with greater signal-to-noise ratio than traditional electrospray. The nanobore columns with IntegraFrit incorporate a high-porosity frit, with the chromatography bed packed behind this frit. Nanobore columns with PicoFrit spray directly from the column, eliminating performance losses and increasing MS performance. Manufactured from inert tubing and unions compatible wuth 10 - 32 male nuts and 1/16" OD capillary tubing.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat