Thermo Scientific Cimarec 50088061 Biosystem Direct Stirrer 4 position 100-240V

Representative image only.
Thermo Scientific Cimarec Mfr # 50088061 – Item # EW-04651-82
Generates little to no heat — ideal for thermally sensitive applications
  • Stepper drive gently and evenly stirs to preserve valuable cultures
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate MaterialStainless Steel
  • Low Speed (rpm)5
  • High Speed (rpm)120
  • No. Of Stirring Positions4
  • Max Stirring Volume per position (Liters)2
  • Length (in)13
  • Width (in)13
  • Height (in)2 23/64
  • Length (cm)33
  • Width (cm)33
  • Height (cm)6
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionBiosystem Direct Stirrer 4 position 100-240V
  • Warranty1 year
1 Year Warranty

Key Features

  • Stepper drive gently and evenly stirs to preserve valuable cultures
  • 1 year warranty

More About this Item

These Biosystem stirrers provide heat-free operation to mix cultures, broths, and suspensions without destroying cells. The units feature a sealed stainless steel housing for use in high humidity environments. Compact, flat design takes up little bench space. Automatic start-up feature allows for safe acceleration. Stirrers are maintanence-free and easy to clean under running water.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat