Thermo Scientific Cimarec 50088135 i Maxi Stirrer with Telemodul 20C controller 100-240V

Representative image only.
Thermo Scientific Cimarec Mfr # 50088135 – Item # EW-04651-75
Superior chemical, physical, and thermal resistance in a compact size
  • Fully immersible for use in water baths up to 50 °C
  • Equipped with easy-to-use external remote controller

$1,392.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate MaterialStainless Steel
  • Low Speed (rpm)130
  • High Speed (rpm)1400
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)1.5
  • Length (in)7 3/32
  • Width (in)7 3/32
  • Height (in)1 3/8
  • Length (cm)18
  • Width (cm)18
  • Height (cm)3.5
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • Descriptioni Maxi Stirrer with Telemodul 20C controller 100-240V

Includes

external remote controller and 6-ft power cord.

Key Features

  • Fully immersible for use in water baths up to 50 °C
  • Equipped with easy-to-use external remote controller

More About this Item

Compact Models are small enough to fit inside ovens or incubators. Heat resistant up to 56 °C. Ideal for stirring volumes up to 1.5 L. 04651-72 features microprocessor controller with programmable start-up and memory storage of recent settings. Shake mode allows for vertical mixing.

Maxi Models offer same features as the Compact but with a larger surface area and stronger magnetic field for stirring volumes up to 5L. Model 04651-75 features same microprossor controller as the 04651-72. Model 04657-76 includes a 40-watt controller for higher speed ranges with an RS-232 interface allows for data transfer and PC control.

All models include external remote controllers with 6-ft cable for direct speed control. They have inductive drives that are reliable and wear-free. Hermetically sealed in an impervious stainless steel housing, these stirrers are suitable for use under conditions of high ambient humidity or in aggressive media. Customized versions available upon request for use in ovens up to 200 °C, or submersible in water baths up to 95 °C. Call our Application's Specialists for more information.


REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat