Thermo Scientific Cimarec 50088162 i Micro Stirrers with Telemodul controller 230V Euro

Representative image only.
Thermo Scientific Cimarec Mfr # 50088162 – Item # EW-04651-36
Ultra-compact works in the smallest spaces
  • No moving parts for maintenance- and wear-free operation
  • Ideal for system integration with analytical devices
  • Easy-to-use external remote controlller for safe operation
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate MaterialStainless Steel
  • Low Speed (rpm)130
  • High Speed (rpm)1000
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)0.8
  • Length (in)1 7/8
  • Width (in)1 7/8
  • Height (in)19/32
  • Length (cm)4.76
  • Width (cm)4.76
  • Height (cm)1.5
  • Plug TypeEuropean
  • Power (VAC)230
  • Power (Hz)50/60
  • Power (amps)0.1
  • Descriptioni Micro Stirrers with Telemodul controller 230V Euro
  • Warranty1 year
1 Year Warranty

Key Features

  • No moving parts for maintenance- and wear-free operation
  • Ideal for system integration with analytical devices
  • Easy-to-use external remote controlller for safe operation
  • 1 year warranty

More About this Item

Mini and Mini 20 Models are as small as a penny, perfect for cuvette stirring. Their compact size makes them ideal for use with cuvette holders and photometers. Stir volumes up to 5 mL. The 04651-36 and -56 include a 7-watt controller and the 04656-60 includes a more powerful 20-watt controller for higher speeds.

Micro and Micro 20 Models are small enough to fit in your hand. Resistant to temperatures up to 95 °C in water and 120 °C in air for submersion in water baths, high humidity environments, and ovens. Their hermetically-sealed stainless steel housing is resistant to aggressive media, micro-organisms, and dust. Stir volumes up to 1 L. The 04651-44 and -54 include a 7-watt controller, while the 04651-55 includes a more powerful 20-watt controller for higher speeds.

All models feature an extremely flexible 0.3 mm thick foil cable to conserve on space.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat