Thermo Scientific Cimarec 50090774 Telemodul 40C, 40 Watt Control Unit 100-240V

Representative image only.
Thermo Scientific Cimarec Mfr # 50090774 – Item # EW-04651-05
Compatible with Cimarec stirrers

PRODUCT OPTIONS

$1,435.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Low Speed (rpm)100
  • High Speed (rpm)2000
  • Length (in)6 1/2
  • Width (in)6
  • Height (in)3 3/4
  • Length (cm)16.51
  • Width (cm)15.24
  • Height (cm)9.525
  • Plug TypeUS Standard
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • Power (amps)0.2
  • DescriptionTelemodul 40C, 40 Watt Control Unit 100-240V

Includes

6-ft power cord.

More About this Item

7-Watt controller (04651-01, -03) is a compact controller ideal for small to medium volumes of low-viscosity liquids. It features continuous speed selection and automatic start-up for safe stirrer acceleration.
20-Watt controller (04651-04) is a menu-driven microprocessor controlled unit. The knob is easily controlled with one hand by pushing down and rotating. Recent settings are stored in the memory. These controllers feature three progam keys for individually programming rapid start up and a shake mode for vertical mixing.
40-Watt Controller (04651-05) offers all the same functions as the 20-Watt controller with a higher power output of 40 Watts for more demanding applications. This model has ten power settings and includes RS-232 interface for data transfer and PC control. Additionally, it has a TC-IP network integration option.

The Telemodul 40 C controller offers all the functionality of the Telemodul 20 C, with power output boosted to 40 Watts for more demanding stirring tasks.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat