Thermo Scientific Cimarec 50098760 Power Direct 100-240V

Representative image only.
Thermo Scientific Cimarec Mfr # 50098760 – Item # EW-04656-55
Automatic start-up allows for safe stirrer acceleration
  • Low profile, compact design saves valuable bench space
  • 2 year warranty

$1,866.00USD / Each

$189.00 - $262.00USD / Each

for an additional
$189.00USD / Each
for an additional
$262.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.
Often Bought with…

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate MaterialStainless Steel
  • Low Speed (rpm)100
  • High Speed (rpm)2000
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)40
  • Length (in)8 1/2
  • Width (in)7
  • Length (cm)21.59
  • Width (cm)17.78
  • Plug TypeUS standard
  • Power (VAC)120 / 240
  • Power (Hz)50/60
  • DescriptionPower Direct 100-240V
  • Warranty2 year
Two year warranty

Key Features

  • Low profile, compact design saves valuable bench space
  • 2 year warranty

More About this Item

This large-capacity stirrer features a "quick-stop" function — stops stirring within two seconds, minimizing vessel breakage. Stainless steel housings is easy to clean and chemical resistant. Integrated contoller has an adjustable power setting that decreases power consumption and lowers heat output. The digital display provides accurate, reproducible speed settings with the most recent being stored in memory.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat