Thermo Scientific Cimarec 50119109 Mobil 200 without controller

Representative image only.
Thermo Scientific Cimarec Mfr # 50119109 – Item # EW-04651-78
High speed and torque for stirring volumes up to 600 liters
  • Sealed stainless steel housing is ideal for high-humidity environment
  • Suitable for pilot plants and thick-walled vessels
  • Choice of external remote controllers
  • 1 year warranty

PRODUCT OPTIONS

$2,480.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate MaterialStainless Steel
  • Low Speed (rpm)100
  • High Speed (rpm)1000
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)200
  • Length (in)7
  • Width (in)7
  • Height (in)7 3/32
  • Length (cm)17.78
  • Width (cm)17.78
  • Height (cm)18
  • DescriptionMobil 200 without controller
  • Warranty1 year
1 Year Warranty

Key Features

  • Sealed stainless steel housing is ideal for high-humidity environment
  • Suitable for pilot plants and thick-walled vessels
  • Choice of external remote controllers
  • 1 year warranty

More About this Item

These single-position stirrers feature a low-profile design to save bench space. Overload protection prevents overheating. Low-maintenance disc-drive motors are low voltage for safe operation. Adjustable automatic start-up provides safe acceleration and the ''quick-stop'' function stops the drive within 3 seconds, preventing vessel breakage.
External remote controller is connected via a 6 1/2-ft cable. Controllers feature a digital display, adjustable start-up times, and thermal and electrical overload protection with fault alert. Constant speeds can be maintained even during viscosity changes. Both controllers are compatible with either unit. Choose the higher-power 80 watt controller for your more demanding stirring tasks.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat