Thermo Scientific Cimarec 50119111 Mobil 10 Large Volume Stirrer without controller

Representative image only.
Thermo Scientific Cimarec Mfr # 50119111 – Item # EW-04651-85
Powerful enough to stir large volumes and highly viscous fluids
  • Effectively stirs up to 10 liters
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate MaterialStainless Steel
  • Low Speed (rpm)100
  • High Speed (rpm)1000
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)10
  • Length (in)5
  • Length (cm)12.7
  • Diameter (in)1.25
  • Diameter (cm)3.18
  • DescriptionMobil 10 Large Volume Stirrer without controller
  • Warranty1 year
1 Year Warranty

Key Features

  • Effectively stirs up to 10 liters
  • 1 year warranty

More About this Item

Stirrers feature a disc-drive motor that is both low-wear and powerful. The automatic start-up feautre allows for safe stirrer acceleration. There is no need to worry about breaking vessels with these units as the quick-stop function stops the drive within two seconds. External remote controller (sold separately) is connected via a 6-ft cable.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat