Thermo Scientific Cimarec 50119120 Stirrer External Remote Controller; 230V Euro

Representative image only.
Thermo Scientific Cimarec Mfr # 50119120 – Item # EW-04651-06
Remotely adjust your stirrer with these external controllers
Stirrers sold separately
  • Separate controller and stirrer for remote capability
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Length (in)10
  • Width (in)7
  • Height (in)3 1/2
  • Length (cm)25.4
  • Width (cm)17.78
  • Height (cm)8.89
  • Plug TypeEuropean
  • Power (VAC)230
  • Power (Hz)50/60
  • Power (amps)0.2
  • Description10M Controller 230V Euro
  • Warranty1 year
1 Year Warranty

Key Features

  • Separate controller and stirrer for remote capability
  • 1 year warranty

More About this Item

Remote controller features a dial control knob for speed range adjustment.
The stirrer is a required system component, which is sold separately. Order stirrer as part number 04651-85 or -86 depending on your required operating temperature.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat