Thermo Scientific Cimarec 50119125 External Remote Controllers, 80W; 115V

Representative image only.
Thermo Scientific Cimarec Mfr # 50119125 – Item # EW-04651-12
Remotely adjust your stirrer with these external controllers
Stirrers sold separately

PRODUCT OPTIONS

$2,230.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Length (in)7
  • Width (in)7
  • Height (in)2 3/4
  • Length (cm)17.78
  • Width (cm)17.78
  • Height (cm)5.715
  • Plug TypeUS standard
  • Power (VAC)115
  • Power (Hz)50/60
  • Power (amps)0.7
  • DescriptionTelemodul 80M Controllers 115V US

More About this Item

Controllers feature a digital display, adjustable start-up times, and thermal and electrical overload protection with fault alert. Constant speeds can be maintained even during viscosity changes. 80 Watt controller is for your more demanding stirrer tasks.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat