Thermo Scientific CO2 Incubator, 5.3 cu ft Cu/TC; 120V

Representative image only.
Thermo Scientific Mfr # 51026283 – Item # EW-39321-00
100% pure solid copper interior offers natural antimicrobial protection on contact
  • TC sensor for accurate control where temperature and humidity values are consistent
  • IR sensor for applications where temperature and humidity values fluctuate
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)5.3
  • Capacity (Liters)150
  • Control TypeDigital
  • Sensor TypeThermal Conductivity
  • Max Temperature (° C)55
  • Temperature Stability± 0.1°C at 37°C
  • Overall Depth (in)30 13/16
  • Overall Depth (cm)78.3
  • Overall Height (in)34 1/8
  • Overall Height (cm)86.7
  • Overall Width (in)25 1/8
  • Overall Width (cm)53.8
  • Power (VAC)120
  • Power (Hz)50/60
  • Number Of Chambers1
  • Chamber Depth (in)20
  • Chamber Depth (cm)50.8
  • Chamber Height (in)26 3/4
  • Chamber Height (cm)68
  • Chamber Width (in)21 1/4
  • Chamber Width (cm)54
  • Display TypeiCAN Touchscreen
  • Number Of Shelves3
  • Number Of Shelf Positions10
  • Internal ConstructionStainless Steel/Solid Copper
  • DescriptionCO2 Incubator, 5.3 cu ft Cu/TC; 120V
  • Warranty2 year
Two year warrantyConformite EuropeenneCanadian Standards Association

Key Features

  • TC sensor for accurate control where temperature and humidity values are consistent
  • IR sensor for applications where temperature and humidity values fluctuate
  • 2 year warranty

More About this Item

These air-jacketed incubators are designed to protect your valuable samples while optimizing cell growth and providing superior recovery rates. A unique 100% pure copper interior and an innovative moist heat decontamination technology combine to eliminate microbial growth and ensure worry-free operation and cleaning. The door-mounted iCAN™ touch-screen control simplifies operation and enables rapid access to important information through simple icons and menu prompts. Graph performance trends, run event history logs, and have visibility to changes in the culture environment all from this simple-to-use system.

High-quality sensors are mounted directly within the chamber for precise environmental measurements. A highly efficient fan-assisted convection ensures the uniformity of critical temperature, humidity, and CO2 no matter where samples are located within the unit. A choice of TC or IR gas sensors allows you to tailor the unit to your preference and experimental needs. A unique directly heated water reservoir provides a high relative humidity and helps with rapid recovery after door openings. A water level sensor with audible and visual alerts lets you know when the level gets low and needs to be refilled.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat