Thermo Scientific Finnpipette 4652040 Pipette , Fixed at 50 uL; Each

Representative image only.
Thermo Scientific Finnpipette Mfr # 4652040 – Item # EW-25013-58
New AVG (advanced volume gearing) mechanism improves accuracy and precision
  • Very light and smooth pipetting action
  • New large-digit display
  • Fully autoclavabe
  • Easy to service
  • 5-year warranty with Web registration
  • 5 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • SterileNo
  • AutoclavableYes
  • Max Volume (µL)50
  • Min Volume (µL)50
  • Min Volume (mL)0.05
  • Max Volume (mL)0.05
  • Min Dispensing (mL)0.05
  • Max Dispensing (mL)0.05
  • Accuracy (%)±0.60%
  • Reproducibility±0.40%
  • Number Of Channels1
  • Tip EjectorYes
  • Warranty5 years
5 Year Warranty

Key Features

  • Very light and smooth pipetting action
  • New large-digit display
  • Fully autoclavabe
  • Easy to service
  • 5-year warranty with Web registration
  • 5 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat