Thermo Scientific Finntip 9400 266 Universal Pipette Tip Starter Kit, 250 uL; 14x96 Racks

Representative image only.
Thermo Scientific Finntip Mfr # 9400266 – Item # EW-25001-68
Manufactured of the highest quality materials with the most advanced molding techniques
  • Virgin polypropylene that is free of bubbles or other defects
  • Hydrophobic surface provides low binding and minimal retention
  • Precision manufacturing ensures accurate tip geometry and consistent sealing ends
  • Universal for Thermo Scientific Finnpette, and most other brand, pipettors up to 250 µL
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • SterileNo
  • Max Volume (µL)250
  • AutoclavableYes
  • Max Volume (mL)0.25
  • Tip Volume (mL)0.25
  • Max Dispensing (mL)0.25
  • Overall Length (in)2
  • Overall Length (mm)50.8
  • Wetted MatterialVirgin polypropylene
  • Color CodeYellow
  • Package OfStarter Kit; 14 x 96 racks
  • DescriptionUniversal Pipette Tip Starter Kit, 250 uL; 14x96 Racks
  • Warranty1 year
1 Year Warranty

Key Features

  • Virgin polypropylene that is free of bubbles or other defects
  • Hydrophobic surface provides low binding and minimal retention
  • Precision manufacturing ensures accurate tip geometry and consistent sealing ends
  • Universal for Thermo Scientific Finnpette, and most other brand, pipettors up to 250 µL
  • 1 year warranty

More About this Item

Includes 4 base racks, each pre-loaded with one rack, and 10 additional refill racks. Simply press the color-coded refill rack into the base rack until you hear a click, and you're ready to go! All racks are color coded to ensure precise matching with the right size Thermo Scientific Finnpipette pipettors.
Each rack holds 96 pipet tips.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat