Thermo Scientific Finntip 9400 300 Pipette Tips, 10 uL; 10x96 Racks

Representative image only.
Thermo Scientific Finntip Mfr # 9400-300 – Item # EW-25010-50
Manufactured of the highest quality materials with the most advanced molding techniques
  • Virgin polypropylene that is free of bubbles or other defects
  • Hydrophobic surface provides low binding and minimal retention
  • Precision manufacturing ensures accurate tip geometry and consistent sealing ends
  • Compatible with Micro-volume Thermo Scientific Finnpipette pipettors
  • 10 racks with 96 pipet tips per rack

PRODUCT OPTIONS

$131.00USD / of 960

$86.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • SterileNo
  • AutoclavableYes
  • Max Volume (µL)10
  • Min Volume (µL)0.2
  • Min Volume (mL)0.0002
  • Max Volume (mL)0.01
  • Tip Volume (mL)0.01
  • Min Dispensing (mL)0.0002
  • Max Dispensing (mL)0.01
  • Overall Length (in)1.25
  • Overall Length (mm)31.75
  • Wetted MatterialVirgin polypropylene
  • Color CodePink
  • Package OfRacks; 960/pk
  • DescriptionPipette Tips, 10 uL; 10x96 Racks

Key Features

  • Virgin polypropylene that is free of bubbles or other defects
  • Hydrophobic surface provides low binding and minimal retention
  • Precision manufacturing ensures accurate tip geometry and consistent sealing ends
  • Compatible with Micro-volume Thermo Scientific Finnpipette pipettors
  • 10 racks with 96 pipet tips per rack

More About this Item

All racks are color coded to ensure precise matching with the right size Thermo Scientific Finnpipette pipettors.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat