Thermo Scientific Finntip 9400 360 Pipette Tips, 50 uL; 1000/Bg

Representative image only.
Thermo Scientific Finntip Mfr # 9400-360 – Item # EW-25001-56
Manufactured of the highest quality materials with the most advanced molding techniques
  • Virgin polypropylene that is free of bubbles or other defects
  • Hydrophobic surface provides low binding and minimal retention
  • Precision manufacturing ensures accurate tip geometry and consistent sealing ends
  • Compatible with Thermo Scientific Finnpipette 16-channel, or as extended tip with micro-volume Thermo Scientific Finnipette pipettors
  • One bag of 1000 pipet tips

PRODUCT OPTIONS

$118.00USD / Bag of 1000

$86.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • SterileNo
  • AutoclavableYes
  • Max Volume (µL)50
  • Min Volume (µL)0.2
  • Min Volume (mL)0.0002
  • Max Volume (mL)0.05
  • Tip Volume (mL)0.05
  • Min Dispensing (mL)0.0002
  • Max Dispensing (mL)0.05
  • Overall Length (in)1.875
  • Overall Length (mm)47.62
  • Wetted MatterialVirgin polypropylene
  • Package OfBulk; 1000/bg
  • DescriptionPipette Tips, 50 uL; 1000/Bg

Key Features

  • Virgin polypropylene that is free of bubbles or other defects
  • Hydrophobic surface provides low binding and minimal retention
  • Precision manufacturing ensures accurate tip geometry and consistent sealing ends
  • Compatible with Thermo Scientific Finnpipette 16-channel, or as extended tip with micro-volume Thermo Scientific Finnipette pipettors
  • One bag of 1000 pipet tips

More About this Item

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat