Thermo Scientific Finntip 9402 150 Pipette Tips, 10 mL; 40/Box

Representative image only.
Thermo Scientific Finntip Mfr # 9402-150 – Item # EW-25010-60
Manufactured of the highest quality materials with the most advanced molding techniques
  • Virgin polypropylene that is free of bubbles or other defects
  • Hydrophobic surface provides low binding and minimal retention
  • Precision manufacturing ensures accurate tip geometry and consistent sealing ends
  • Thermo Scientific Finnpipette from 2 to 10 mL, for use with extremely large vessels
  • One box of 40 pipet tips

SPECS & DESCRIPTION

Specifications & Description

  • SterileNo
  • AutoclavableYes
  • Max Volume (µL)10000
  • Min Volume (µL)2000
  • Min Volume (mL)2
  • Max Volume (mL)10
  • Tip Volume (mL)10
  • Min Dispensing (mL)0.0002
  • Max Dispensing (mL)10
  • Overall Length (in)5.9
  • Overall Length (mm)150
  • Wetted MatterialVirgin polypropylene
  • Color CodeRed
  • Package OfBulk; 40/bx
  • DescriptionPipette Tips, 10 mL; 40/Box

Key Features

  • Virgin polypropylene that is free of bubbles or other defects
  • Hydrophobic surface provides low binding and minimal retention
  • Precision manufacturing ensures accurate tip geometry and consistent sealing ends
  • Thermo Scientific Finnpipette from 2 to 10 mL, for use with extremely large vessels
  • One box of 40 pipet tips

More About this Item

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat