Thermo Scientific Finntip 94060520 Pipette Tips, 300 µL; 1000/Bg

Representative image only.
Thermo Scientific Finntip Mfr # 94060520 – Item # EW-25717-10
Reduce the amount of force needed to attach and eject tips for lower repetitive strain injury (RSI)
  • Flex material ensures tighter seal with pipette for superior accuracy and precision
  • Slip-free rack opens easily with one hand and simplifies repetitive pipetting and frequent tip attachment

SPECS & DESCRIPTION

Specifications & Description

  • SterileNo
  • Max Volume (µL)300
  • AutoclavableYes
  • Min Volume (µL)5
  • Min Volume (mL)0.005
  • Max Volume (mL)0.3
  • Tip Volume (mL)0.3
  • Min Dispensing (mL)0.005
  • Max Dispensing (mL)0.3
  • Overall Length (in)2.375
  • Overall Length (mm)61
  • Package OfBag of 1000
  • DescriptionPipetteTips,300uL;1000/Bg

Key Features

  • Flex material ensures tighter seal with pipette for superior accuracy and precision
  • Slip-free rack opens easily with one hand and simplifies repetitive pipetting and frequent tip attachment

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat