Thermo Scientific General-Purpose Upright Freezer, 20 cu ft; 230 V

Representative image only.
Thermo Scientific Mfr # 20LFEETSV – Item # EW-44204-45
Full-sized, single-compartment units cover all your storage needs
  • 13 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Freezer Capacity (cu ft)20.9
  • Freezer Capacity (Liters)592
  • Min Temperature - Freezer (° F)-4
  • Max Temperature - Freezer (° F)10
  • Min Temperature - Freezer (° C)-20
  • Max Temperature - Freezer (° C)-12
  • Freezer Interior Width (in)27 13/16
  • Freezer Interior Height (in)57 13/16
  • Freezer Interior Depth (in)23 13/16
  • Freezer Interior Width (cm)70.5
  • Freezer Interior Height (cm)146.7
  • Freezer Interior Depth (cm)60.3
  • Exterior Width (in)34
  • Exterior Height (in)73 1/8
  • Exterior Depth (in)30 1/2
  • Exterior Width (cm)86.4
  • Exterior Height (cm)186.1
  • Exterior Depth (cm)77.5
  • Number of Doors1
  • Number of Shelves4
  • Power (VAC)230
  • Power (Hz)50
  • Power (watts)1150
  • DescriptionGeneral-Purpose Upright Freezer, 20 cu ft; 230 V
  • Warranty13 month

Key Features

  • 13 month warranty

More About this Item

Feature CFC-free insulation and coolant, manual defrost, and manual temperature control. These spacious units have enameled steel interiors and epoxy-coated wire shelves for easy cleaning, and offer excellent chemical and corrosion resistance. These freezers have four fixed wire shelves, and six fixed shelves in the door.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat