Thermo Scientific General-Purpose Upright Refrigerator, 20 cu ft; 115 V

Representative image only.
Thermo Scientific Mfr # 20LREETSA – Item # EW-44204-35
  • Designed to meet most laboratory requirements
  • 13 month warranty
Stay Connected - Monitor Your Refrigerator or Freezer Temperatures

SPECS & DESCRIPTION

Specifications & Description

  • Refrigerator Capacity (cu ft)20.3
  • Refrigerator Capacity (Liters)575
  • Min Temperature - Refrigerator (° F)33
  • Max Temperature - Refrigerator (° F)53
  • Min Temperature - Refrigerator (° C)1
  • Max Temperature - Refrigerator (° C)12
  • Refrigerator Interior Width (in)27 13/16
  • Refrigerator Interior Height (in)57 13/16
  • Refrigerator Interior Depth (in)23 13/16
  • Refrigerator Interior Width (cm)70.5
  • Refrigerator Interior Height (cm)146.7
  • Refrigerator Interior Depth (cm)60.3
  • Exterior Width (in)34
  • Exterior Height (in)73 1/8
  • Exterior Depth (in)30 1/2
  • Exterior Width (cm)86.4
  • Exterior Height (cm)186.1
  • Exterior Depth (cm)77.5
  • Number of Doors1
  • Number of Shelves5 and 1 basket
  • Power (VAC)115
  • Power (Hz)60
  • Power (watts)575
  • DescriptionGeneral-Purpose Upright Refrigerator, 20 cu ft; 115 V
  • Warranty13 month
Canadian Standards Association

Key Features

  • Designed to meet most laboratory requirements
  • 13 month warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat