This item is now discontinued. We recommend the following as suggested replacements: EW-12152-02

Thermo Scientific Haake 375-0001 Shaking Water Bath - 230 VAC

Representative image only.
Thermo Scientific Haake Mfr # 375-0001 – Item # EW-12204-55
PID control for accurate temperature and speed performance
  • Adjustable overtemperature protection
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Bath TypeShaking Water Bath
  • Reservoir Capacity (L)26
  • Power (VAC)230
  • Power (Hz)50/60
  • DescriptionShaking Water Bath - 230 VAC
  • Warranty1 year
1 Year WarrantyConformite EuropeenneISO9001:2000 Certified SupplierUL Listed.

Key Features

  • Adjustable overtemperature protection
  • 1 year warranty

More About this Item

Baths feature PID control for accurate temperature and speed performance. Speed (shaking frequency) and temperature are set via a keypad and viewed on a digital display. Fluid level can vary from 2'' to 7'' to accommodate sample vessels of differing heights. A second shaking carriage (optional) can be interchanged quickly and easily.

Baths feature a high-level safety for constant-running. The heater and control sensor are located underneath the bath, guaranteeing easy cleaning. Optional transparent plastic roof-shaped bath cover prevents water spillage due to turbulence formation. Cover is recommended for temperatures above 70°C.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat