Thermo Scientific Heraeus 75003602 Microliter 48x2 Sealed Aluminum Fixed-Angle Rotor; 48 x 2 mL

Representative image only.
Thermo Scientific Heraeus Mfr # 75003602 – Item # EW-17708-90

$2,598.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Speed (rpm)15200
  • Min Speed (rpm)0
  • Max RCF x g25314
  • Rotor TypeFixed-angle
  • Tube Sizes Accepted1.5 or 2.0 mL microtubes
  • Number Of Tubes Accepted48
  • DescriptionMicroliter 48x2 Sealed Aluminum Fixed-Angle Rotor; 48 x 2 mL

More About this Item

Choose the rotor compatible with your Thermo Scientific centrifuge and application needs.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat