Thermo Scientific Heraeus 75003661 Fixed-Angle Rotor; 14 x 50 mL

Representative image only.
Thermo Scientific Heraeus Mfr # 75003661 – Item # EW-17708-20
  • Backed by a 15-year warranty
  • Corrosion- and fatigue-resistant design for structural integrity

PRODUCT OPTIONS

$6,746.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Speed (rpm)9250
  • Max RCF x g14636
  • Rotor TypeFixed-angle
  • Tube Sizes Accepted50 mL
  • Number Of Tubes Accepted14
  • Max Tube Length (mm)121
  • Max Tube Diameter (mm)30
  • DescriptionFixed-Angle Rotor; 14 x 50 mL

Key Features

  • Backed by a 15-year warranty
  • Corrosion- and fatigue-resistant design for structural integrity

More About this Item

Choose the rotor compatible with your Thermo Scientific centrifuge and application needs.

Improve performance with versatility and speed by using the Thermo Scientific™ Fiberlite™ F13-14 x 50cy Fixed-Angle Rotor, which provides 14-place capacity.
Compatible with Thermo Scientific™ Sorvall™ Legend™ XT/XF, Sorvall Legend™ X1, Heraeus™ Multifuge™ X3/X3F, Heraeus™ Multifuge™ X1 and SL 40F centrifuges.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat