Thermo Scientific Heraeus 75004230 Centrifuge; 230 VAC, 50/60 Hz

Representative image only.
Thermo Scientific Heraeus Mfr # 75004230 – Item # EW-17707-42
Designed around you and your applications
  • AutoLock® III rotor system provides easy rotor change in about 3-seconds!
  • Motorized lid-latch reduces wear and closure time
  • Intuitive display and control for routine and repetitive environments — perfect for clinical protocols, cell culture applications, and microplate processing

PRODUCT OPTIONS

$7,504.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Speed (rpm)15200
  • Max RCF x g25830
  • Variable SpeedYes
  • Speed ControlDigital
  • Rotors IncludedNo
  • RefrigeratedNo
  • Motor TypeBrushless
  • Noise level (dB(A))<63
  • Timer Range0 to 9 hours, 59 minutes; or continuous operation
  • Max Capacity (mL)1600
  • Tube Capacity4 x 400 mL-4 x 180 mL-6 x 100 mL-48 x 2 mL-30 x 2 mL-6 x standard microplate-2 x deepwell microplate
  • Length (in)23 3/4
  • Width (in)17 1/4
  • Height (in)14 1/4
  • Length (cm)60.5
  • Width (cm)44
  • Height (cm)36
  • Power (VAC)230
  • Power (Hz)50/60
  • Power (amps)6
  • DescriptionCentrifuge; 230 VAC, 50/60 Hz

Includes

power cable, instruction manual, and anti-corrosion oil.

Key Features

  • AutoLock® III rotor system provides easy rotor change in about 3-seconds!
  • Motorized lid-latch reduces wear and closure time
  • Intuitive display and control for routine and repetitive environments — perfect for clinical protocols, cell culture applications, and microplate processing

More About this Item

These general-purpose centrifuges provide flexibility with an easy change rotor system, and improved safety features. Unique, AutoLock® rotor system makes changes of rotors and buckets easy. With the push of a button, change the rotor — no need for tools. SMARTSpin® rotor management system maximizes safety and separation by optimizing acceleration, braking, and residual load imbalance for any rotor and bucket option.
The compact footprint minimizes the lab space required, while the sleek design provides improved ergonomics and easy clean-up. Motorized lid latch requires minimal effort for closing. Six program keys allow for easier recall of frequently used settings to save time.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat