Thermo Scientific 75004250 Refrigerated Centrifuge, to 15,200 rpm, 230VAC

Representative image only.
Thermo Scientific Mfr # 75004250 – Item # EW-17709-08
Compact unit offers exceptional performance for your discovery and research needs
  • AutoLock® III rotor system provides easy rotor change with the push of a button
  • Flexible rotor options and programming options ensure high throughput
  • Industry-leading 15-year warranty on Fiberlite carbon fiber rotors that stand up to corrosion and provide excellent performance
  • ClickSeal™ biocontainment bucket sealing system for one-handed opening and closing

PRODUCT OPTIONS

$12,315.00USD / Each

$150.00USD / Each

for an additional
$150.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Max Speed (rpm)15200
  • Max RCF x g25830
  • Rotors IncludedNo
  • Max Temperature (° C)40
  • Min Temperature (° C)-10
  • Max Temperature (° F)104
  • Min Temperature (° F)14
  • Temp ControlDigital
  • RefrigeratedYes
  • Max Capacity (mL)1000
  • Tube Capacity4 x 180 mL-6 x 100 mL-6 x 94 mL-14 x 50 mL-8 x 50 mL-48 x 2 mL-6 x standard microplate-2 x deepwell microplate
  • Length (in)23
  • Width (in)24 1/2
  • Height (in)14
  • Length (cm)60.5
  • Width (cm)62.3
  • Height (cm)36
  • Power (VAC)230
  • Power (Hz)50/60
  • DescriptionRefrigerated Centrifuge, to 15,200 rpm, 230VAC

Key Features

  • AutoLock® III rotor system provides easy rotor change with the push of a button
  • Flexible rotor options and programming options ensure high throughput
  • Industry-leading 15-year warranty on Fiberlite carbon fiber rotors that stand up to corrosion and provide excellent performance
  • ClickSeal™ biocontainment bucket sealing system for one-handed opening and closing

More About this Item

These 1-L capacity general-purpose centrifuges provide industry-leading capacity, easy-change rotor system, and improved safety features. Units accommodate up to 40% more 50-mL conical tubes and 100% more 5-/7-mL tubes than competitive models, increasing productivity in your laboratory. Unique Auto-Lock III rotor system lets you easily exchange your rotors and buckets buckets, and
access the chamber for cleaning with just the push of a button. SMARTSpin® rotor management system maximizes safety and separation by optimizing acceleration, braking, and residual load imbalance for any rotor and bucket option. ClickSeal bucket sealing system provides reliable biocontainment while eliminating screw caps and clips.

Compact footprint reduces the lab space required, while the sleek design provides improved ergonomics and easy cleanup. Motorized lid latch requires minimal effort for closing. Six program keys allow for easier recall of frequently used settings to save time. Easy-to-read display allows you to change parameters even during a run. Separate displays for speed, time, acceleration, deceleration, and temperature (on refrigerated models only) provide instant read-out of parameters—no need to switch display for different parameters.

Models 17708-20, -65, -80, and -50 feature the Thermo Scientific Fiberlite carbon fiber rotor with an industry-leading 15-year warranty. Fiberlite rotors maximize the performance of the centrifuge with robust corrosion-resistant design and enhanced support for conical tubes.

Applications:
Cell culture
Stem cell research
Bioproduction Genomics
Food safety
Hematology
Microbiology
DNA/RNA harvesting
Pharmaceutical

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat