Thermo Scientific Heraeus 75004515 Multifuge x 3R Refrigerated Centrifuge, 230 VAC

Representative image only.
Thermo Scientific Heraeus Mfr # 75004515 – Item # EW-17707-85
Process up to twice as many samples – all within the same footprint as comparable models
  • Increased capacity reduces processing time
  • AUTO-LOCK® III rotor system allows you to change rotors without tools
  • ClickSeal® biocontainment system provides sealing with one hand-Certified by CAMR

PRODUCT OPTIONS

$16,110.00USD / Each

$150.00USD / Each

for an additional
$150.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.
Often Bought with...
Cole-Parmer ThinTouch™ Nitrile Gloves
$9.00 - $67.50USD / Case of 1000

SPECS & DESCRIPTION

Specifications & Description

  • Max Speed (rpm)15200
  • Max RCF x g25314
  • Variable SpeedYes
  • Speed ControlDigital
  • Rotors IncludedNo
  • Max Temperature (° C)40
  • Min Temperature (° C)-10
  • Max Temperature (° F)104
  • Min Temperature (° F)14
  • Temp ControlDigital
  • RefrigeratedYes
  • Max Capacity (mL)3000
  • Tube Capacity4 x 750 mL-6 x 250 mL-4 x 180 mL-6 x 100 mL-6 x 94 mL-14 x 50 mL-8 x 50 mL-48 x 2 mL-6 x standard microplate-2 x deepwell microplate
  • Length (in)26 13/32
  • Width (in)29 5/16
  • Height (in)14 3/16
  • Length (cm)67
  • Width (cm)74.5
  • Height (cm)36
  • Power (VAC)230
  • Power (Hz)50/60
  • DescriptionMultifugeX3RRefrigeratedCentrifuge,230VAC

Key Features

  • Increased capacity reduces processing time
  • AUTO-LOCK® III rotor system allows you to change rotors without tools
  • ClickSeal® biocontainment system provides sealing with one hand-Certified by CAMR

More About this Item

These 3-liter high-performance centrifuges provide industry-leading capacity, easy change rotor system, and improved safety features. Units accommodate up to 40% more 50mL conical tubes in a swing out rotor and 100% more 50mL tubes in fixed angle rotors than competitive models, increasing productivity within your laboratory. Unique, Auto-Lock III rotor system makes changes of your rotors and buckets easy. With the push of a button, you can change your rotor and process parameters — no need for tools. ClickSeal bucket sealing system provides reliable biocontainment while eliminating screw caps and clips. SMARTSpin® rotor management system maximizes safety and separation by optimizing acceleration, braking, and residual load imbalance for any rotor and bucket option.

Compact footprint minimizes the lab space required, while the sleek design provides improved ergonomics and easy clean-up. Motorized lid latch requires minimal effort for closing, with optional automatic lid opening once cycle is complete for faster sample removal. Program keys allow for easy recall of the most frequently used settings to save time, as well as access to a library of 99 programs for use in high-throughput laboratories. Easy to read display allows you to change parameters even during a run. Separate displays for speed, time, and temperature (on refrigerated models only) provide instant read-out of actual and set parameters at the same time. Refrigerated version allows you to set temperature from -10°C to +40°C and pre-cool the chamber and rotor for samples that are temperature sensitive. Password protection provides added security to minimize accidental parameter changes or sample removal.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat