Thermo Scientific Heraeus Multifuge X1 Centrifuge Cell Culture Bundle; 120V

Representative image only.
Thermo Scientific Heraeus Mfr # 75118382 – Item # EW-17710-51
Ready-to-use centrifuge package to deliver high throughput and exceptional performance!
  • AutoLock® III rotor system provides easy rotor change with the push of a button
  • ClickSeal™ biocontainment bucket sealing system for one-handed opening and closing
  • Bundled for processing 15- and 50-mL conical bottom centrifuge tubes!

PRODUCT OPTIONS

$13,314.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Speed (rpm)15200
  • Max RCF x g25830
  • Variable SpeedYes
  • Rotor TypeSwing-Out
  • Rotors IncludedYes
  • RefrigeratedNo
  • Timer Range9 hours, 99 minutes
  • Max Capacity (mL)1600
  • Tube Capacity4 x 400 mL or 16 x 50 mL or 36 x 15 mL (adapters included); 99 programs
  • Length (in)23
  • Width (in)17 5/16
  • Height (in)14
  • Length (cm)60.6
  • Width (cm)44
  • Height (cm)36
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionCentrifuge Cell Culture Bundle; 120V

Key Features

  • AutoLock® III rotor system provides easy rotor change with the push of a button
  • ClickSeal™ biocontainment bucket sealing system for one-handed opening and closing
  • Bundled for processing 15- and 50-mL conical bottom centrifuge tubes!

More About this Item

These 1-L capacity general-purpose centrifuges provide industry-leading capacity, easy-change rotor system, and improved safety features. Units accommodate up to 40% more 50-mL conical tubes than competitive models, increasing productivity in your laborat

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat