Thermo Scientific Heraeus Multifuge X3R Refrigerated Centrifuge with 750 and 250 mL Rotor Bundle; 120 V

Representative image only.
Thermo Scientific Heraeus Mfr # 75160062 – Item # EW-17710-46
Ready-to-use centrifuge package to deliver high throughput and exceptional performance!
  • Increased capacity reduces processing time
  • AUTO-LOCK® III rotor system allows you to change rotors without tools
  • Refrigeration for your temperature sensative samples

PRODUCT OPTIONS

$20,694.00USD / Each

$150.00USD / Each

for an additional
$150.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Max Speed (rpm)15200
  • Max RCF x g25314
  • Variable SpeedYes
  • Speed ControlDigital
  • Rotor TypeSwing-Out and Fixed-Angle
  • Rotors IncludedYes
  • Max Temperature (° C)40
  • Min Temperature (° C)-10
  • Max Temperature (° F)104
  • Min Temperature (° F)14
  • Temp ControlDigital
  • RefrigeratedYes
  • Timer Range9 hours, 99 minutes
  • Max Capacity (mL)3000
  • Tube Capacity4 x 750 mL-6 x 250 mL-Other rotors and adapters available
  • Length (in)26 13/32
  • Width (in)29 5/16
  • Height (in)14 3/16
  • Length (cm)67
  • Width (cm)74.5
  • Height (cm)36
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionRefrigerated Centrifuge with 750 and 250 mL Rotor Bundle; 120 V

Key Features

  • Increased capacity reduces processing time
  • AUTO-LOCK® III rotor system allows you to change rotors without tools
  • Refrigeration for your temperature sensative samples

More About this Item

This 3-liter high-performance centrifuge provides industry-leading capacity, easy change rotor system, and improved safety features. Units accomodate up to 40% more 50mL conical tubes in a swing out rotor than competitive models, increasing productivity w

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat