Thermo Scientific Heratherm 51028114 GP Gravity Oven; 6.4 cu ft/208-240V

Representative image only.
Thermo Scientific Heratherm Mfr # 51028114 – Item # EW-38800-34
Optimally suited to everyday heating and drying applications up to 250°C
  • Small footprint saves space without compromising volume
  • Gravity convection provides gentle drying and heating with low air turbulence
  • Energy efficient — up to 20% more energy savings compared to similar units
  • 2 year warranty

PRODUCT OPTIONS

$3,990.00USD / Each

$562.00 - $3,349.00USD / Each

for an additional
$3,349.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)6.2
  • Capacity (Liters)176
  • Min Temperature (° F)120
  • Max Temperature (° F)482
  • Min Temperature (° C)50
  • Max Temperature (° C)250
  • Temperature Uniformity±5⁰C at 150⁰C
  • Temperature Control Accuracy±0.4⁰C at 150⁰C
  • Chamber Width (in)17 1/5
  • Chamber Height (in)26 51/64
  • Chamber Depth (in)23 1/5
  • Chamber Width (cm)43.688
  • Chamber Height (cm)68.072
  • Chamber Depth (cm)58.928
  • Exterior Width (in)25 1/5
  • Exterior Width (cm)64.8
  • Temp DisplayVacuum Fluorescent
  • Number of Shelves2
  • Number of Shelf Positions19
  • Control TypeMicroprocessor
  • Power (VAC)208 / 240
  • Power (Hz)60
  • Power (amps)14
  • Power (watts)3360
  • TimerYes
  • Timer RangeBuilt in
  • Warranty2 Years
Two year warranty

Key Features

  • Small footprint saves space without compromising volume
  • Gravity convection provides gentle drying and heating with low air turbulence
  • Energy efficient — up to 20% more energy savings compared to similar units
  • 2 year warranty

More About this Item

Energy-efficient gravity convection ovens feature a gentle air circulation pattern with low turbulence to ensure accurate, even heating from 50 to 250°C, perfect for working with materials that are sensitive to airflow such as powders and foils. Large easy-to-view vacuum fluorescent display with built-in timer and touch-button controls allows quick and simple temperature setting. The exhaust vent doubles as an access port for external temperature sensors.

Smooth corrosion-resistant galvanized steel inner chamber has rounded corners for easy cleaning. The door opens 180°, providing easy access to interior for cleaning and loading of probes. An automatic overtemperature alarm ensures your samples are always protected. The RS-232 interface lets you connect to your computer for documentation of parameters.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat