Thermo Scientific Heratherm 51028116 AP Gravity Convection Oven; 3.5 cu ft, 208-240V

Representative image only.
Thermo Scientific Heratherm Mfr # 51028116 – Item # EW-38800-44
Ideal for users requiring ultimate accuracy and heating capabilities up to 330°C
  • Gravity convection provides gentle drying with low air turbulence
  • Energy efficient-up to 20% more energy savings compared to similar units
  • Small footprint saves space without compromising volume
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)3.6
  • Capacity (Liters)101.916
  • Min Temperature (° F)122
  • Max Temperature (° F)626
  • Min Temperature (° C)50
  • Max Temperature (° C)330
  • Chamber Width (in)17 1/5
  • Chamber Height (in)22 51/64
  • Chamber Depth (in)15 19/64
  • Chamber Width (cm)43.688
  • Chamber Height (cm)57.912
  • Chamber Depth (cm)38.862
  • Exterior Width (in)25 3/16
  • Exterior Width (cm)63.97625
  • Temp DisplayVacuum Fluorescent
  • Number of Shelves2
  • Number of Shelf Positions16
  • Power (VAC)208 / 240
  • Power (Hz)60
  • Power (amps)14
  • DescriptionAP Gravity Convection Oven; 3.5 cu ft, 208-240V
  • Warranty2 Years
Two year warranty

Key Features

  • Gravity convection provides gentle drying with low air turbulence
  • Energy efficient-up to 20% more energy savings compared to similar units
  • Small footprint saves space without compromising volume
  • 2 year warranty

More About this Item

Advanced protocol gravity convection ovens feature a gentle air circulation pattern with low turbulence to ensure accurate, even heating from 50 to 330°C. Programmable controller with large easy-to-view display and touch-button controls can store up to 10 programs with 10 discrete steps. Unique timer allows you to automatically turn the oven on or off at a preset time or operate on a recurring weekly or hourly basis. Ovens feature an electronically controlled damper to vent the work space, a boost feature for rapid heating of cold oven, and a dedicated access port for the introduction of external temperature sensors.

Smooth stainless steel inner chamber has rounded corners for easy cleaning. The door opens 180°, providing easy access to interior for cleaning and loading of probes. An automatic overtemperature alarm ensures your samples are always protected. The RS-232 interface lets you connect to your computer for documentation of parameters.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat