Thermo Scientific Heratherm 51028119 APS Gravity Oven; 3.5 cu ft, coated steel, 208-240V

Representative image only.
Thermo Scientific Heratherm Mfr # 51028119 – Item # EW-38800-56
Extra layer of protection when process reliability and security are most important
  • Automatic undertemperature alarm ensures samples are kept at the correct temperature
  • Door lock prevents disruption, tampering, or accidental opening
  • Door alarm notifies when door is accidentally left open
  • Models with robust stainless steel exterior are ideal for pharmaceutical labs

PRODUCT OPTIONS

$3,055.00USD / Each

$205.00USD / Each

for an additional
$205.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.
Often Bought with...
Cole-Parmer ThinTouch™ Nitrile Gloves
$9.00 - $67.50USD / Case of 1000

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)3.6
  • Capacity (Liters)101.916
  • Min Temperature (° F)122
  • Max Temperature (° F)626
  • Min Temperature (° C)50
  • Max Temperature (° C)330
  • Temperature Uniformity±2.5⁰C at 150⁰C
  • Temperature Control Accuracy±0.3⁰C at 150⁰C
  • Chamber Width (in)17 1/5
  • Chamber Height (in)22 51/64
  • Chamber Depth (in)15 19/64
  • Chamber Width (cm)43.688
  • Chamber Height (cm)57.912
  • Chamber Depth (cm)38.862
  • Exterior Width (in)25 3/16
  • Exterior Width (cm)63.97625
  • Temp DisplayVacuum Fluorescent
  • Number of Shelves2
  • Number of Shelf Positions16
  • Control TypeMicroprocessor
  • Power (VAC)208 / 240
  • Power (Hz)60
  • Power (amps)14
  • ConstructionCoated steel exterior, stainless steel interior
  • DescriptionAPS Gravity Oven; 3.5 cu ft, coated steel, 208-240V
Two year warranty

Includes

two adjustable shelves and power cord.

Key Features

  • Automatic undertemperature alarm ensures samples are kept at the correct temperature
  • Door lock prevents disruption, tampering, or accidental opening
  • Door alarm notifies when door is accidentally left open
  • Models with robust stainless steel exterior are ideal for pharmaceutical labs

More About this Item

Security gravity convection ovens offer additional safety features for essential sample protection. A gentle air circulation pattern with low turbulence ensures accurate, even heating from 50 to 330°C. Programmable controller with large easy-to-view display and touch-button controls can store up to 10 programs with 10 discrete steps. Timer function can be set to run on weekly, hourly, or real time.

Auto-dry function deactivates the oven when samples are dry, saving energy. Additional features include a socket for an independent sensor that when connected is shown on display, an electronically controlled damper, a boost feature for rapid heating of cold oven, and a dedicated access port for the introduction of external temperature sensors.

Smooth stainless steel inner chamber has rounded corners for easy cleaning. The door opens 180°, providing easy access to interior for cleaning and loading of probes. A standard overtemperature alarm and additional undertemperature alarm ensures your samples are always protected. The RS-232 interface lets you connect to your computer for documentation of parameters.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat