Thermo Scientific Heratherm 51029324 Advanced Security Incubator, 13.5 cu ft SS, Dual; 120V

Representative image only.
Thermo Scientific Heratherm Mfr # 51029324 – Item # EW-38800-21
Offers unique 140°C decontamination routine, providing safety for samples!
  • Dual convection for application versatility — adjustable fan speed from 10 to 100%
  • Advanced digital timer for daily or weekly on/off cycles
  • Additional safety features for ultimate sample protection
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)13.5
  • Capacity (Liters)382
  • Control TypeMicroprocessor
  • Max Temperature (° C)105
  • Temperature Stability± 0.2°C at 37°C
  • Overall Depth (in)30 5/16
  • Overall Depth (cm)77
  • Overall Height (in)60 13/16
  • Overall Height (cm)154.5
  • Overall Width (in)30 5/8
  • Overall Width (cm)77.8
  • Power (VAC)120
  • Power (Hz)60
  • Power (watts)1380
  • Chamber Depth (in)20 5/8
  • Chamber Depth (cm)52.4
  • Chamber Height (in)52 5/8
  • Chamber Height (cm)133.7
  • Chamber Width (in)21 13/32
  • Chamber Width (cm)54.4
  • Display TypeVacuum Fluorescent
  • Number Of Shelves2
  • Number Of Shelf Positions39
  • Internal ConstructionStainless steel
  • AlarmAudible
  • Timer RangeWeekly / Hourly / Real Time
  • DescriptionAdvanced Security Incubator, 13.5 cu ft SS, Dual; 120V
  • Warranty2 year
Two year warranty

Key Features

  • Dual convection for application versatility — adjustable fan speed from 10 to 100%
  • Advanced digital timer for daily or weekly on/off cycles
  • Additional safety features for ultimate sample protection
  • 2 year warranty

More About this Item

Incubators include additional safety features for essential sample protection: a lockable door for restricted access, an alarm sounds if the door is left open accidentally, and an automatic over-and under-temperature alarm. Broad temperature range from 5°C above ambient to 105°C is suitable for drying applications. One-of-a-kind 140°C contamination cycle reduces microorganism to a minimum — comparable to sterilization — within a six-hour heating cycle. With the 140°C contamination cycle there is no need for separate autoclaving of internal fittings. Units have an easy-to-clean stainless steel interior, large easy-to-read vacuum fluorescent display, and internal glass door to allow sample viewing without impacting temperature.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat