Thermo Scientific Heratherm IMH100 Advanced Incubator, 3.5 cu ft, Dual; 120V

Representative image only.
Thermo Scientific Heratherm Mfr # 51028067 – Item # EW-38800-10
Unique dual convection technology allows excellent temperature performance, providing an optimal sample environment!
  • Internal socket allows the use of other lab equipment inside the unit/
  • Microprocessor control with vacuum fluorescent display
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)3.7
  • Capacity (Liters)104
  • Control TypeMicroprocessor
  • Max Temperature (° C)105
  • Temperature Stability± 0.1°C at 37°C
  • Overall Depth (in)22 1/4
  • Overall Depth (cm)56.5
  • Overall Height (in)32 5/16
  • Overall Height (cm)82.1
  • Overall Width (in)25 1/4
  • Overall Width (cm)64.1
  • Power (VAC)120
  • Power (Hz)60
  • Power (watts)840
  • Chamber Depth (in)14 1/2
  • Chamber Depth (cm)36.8
  • Chamber Height (in)29 7/8
  • Chamber Height (cm)75.9
  • Chamber Width (in)18 5/16
  • Chamber Width (cm)46.5
  • Display TypeVacuum Fluorescent
  • Number Of Shelves2
  • Number Of Shelf Positions16
  • Internal ConstructionStainless steel
  • Timer RangeWeekly / Hourly / Real Time
  • DescriptionAdvanced Incubator, 3.5 cu ft, Dual; 120V
  • Warranty2 year
Two year warranty

Key Features

  • Internal socket allows the use of other lab equipment inside the unit/
  • Microprocessor control with vacuum fluorescent display
  • 2 year warranty

More About this Item

Broad temperature range from 5°C above ambient to 105°C is suitable for drying applications. Dual convection allows for different applications ; fan speed is adjustable from 0 to 100%. Corrosion-resistant stainless-steel interior is easy to clean and internal glass door allows sample viewing without impacting temperature. Digital timer can be set for daily or weekly On/OFF cycles. Small footprint saves space in your lab.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat