Thermo Scientific HIGHConic II Fixed-Angle Aluminum Rotor; 6 x 100 mL

Representative image only.
Thermo Scientific Mfr # 75003620 – Item # EW-17708-70
  • 45° fixed-angle rotor
  • Deliver biocontainment at 10,350
  • rpm with the Thermo Scientific™ HIGHConic™ II Aluminum Fixed-Angle Rotor
  • Included lid is biocontainment certified by CAMR™

PRODUCT OPTIONS

$3,939.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Speed (rpm)10350
  • Max RCF x g15090
  • Rotor TypeFixed-angle
  • Tube Sizes Accepted94 mL
  • Number Of Tubes Accepted6
  • Max Tube Length (mm)105
  • Max Tube Diameter (mm)38
  • DescriptionFixed-Angle Aluminum Rotor; 6 x 100 mL

Key Features

  • 45° fixed-angle rotor
  • Deliver biocontainment at 10,350
  • rpm with the Thermo Scientific™ HIGHConic™ II Aluminum Fixed-Angle Rotor
  • Included lid is biocontainment certified by CAMR™

More About this Item

Choose the rotor compatible with your Thermo Scientific centrifuge and application needs.

Comptaible with Thermo Scientific™ Sorvall™ Legend™ XT/XF, Sorvall Legend™ X1, Sorvall ST 40, Sorvall ST 16, Heraeus™ Multifuge™ X3/X3F, Heraeus™ Multifuge™ X1, Heraeus™ Megafuge™ 40, Heraeus™ Megafuge™ 16, SL 40/40F and SL 16 centrifuges.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat