Thermo Scientific Hypersil SAS HPLC Column, C1, 5 µm, 150 mm L x 4.6 mm ID

Representative image only.
Thermo Scientific Hypersil Mfr # 30505-154630 – Item # EW-01888-71
High-efficiency columns with proven results and reproducibility
  • Suitable for SAS (C1) phase
  • 1 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • PhaseC1
  • Column Length (mm)150
  • Column Inside Diameter (ID) (mm)4.6
  • Column Particle Size (µm)5
  • Tubing Inside Diameter (ID) (mm)4.6
  • DescriptionSAS HPLC Column, C1, 5 µm, 150 mm L x 4.6 mm ID
  • Warranty1 month
ISO9001 Certified Supplier

Key Features

  • Suitable for SAS (C1) phase
  • 1 month warranty

More About this Item

Thermo Scientific™ Hypersil™ columns have been trusted by researchers for over 30 years. Each batch of silica produced for these columns is tested to make sure it results in the same separations as previous batches, guaranteeing you have the same results time after time, even after changing your column. The wide range of phases ensures a column is available to match your application.

Hypersil SAS (C1) Columns are the least retentive of the Hypersil columns and are useful for ion-pair separations. Exhibiting good stability, these columns show selectivity for polar analytes and multifunctional compounds. Stable in pH range of 2 to 8.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat