Thermo Scientific Hypersil 34105-254030 SAX Column - Length 250mm, 4.0mm ID, 5µm particle size

Representative image only.
Thermo Scientific Hypersil Mfr # 34105-254030 – Item # EW-01891-06
High-efficiency columns with proven results and reproducibility
  • Suitable for SAX Quaternary Amine phase
  • 1 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • PhaseSAX
  • Column Length (mm)250
  • Column Inside Diameter (ID) (mm)4
  • Column Particle Size (µm)5
  • Tubing Inside Diameter (ID) (mm)4
  • DescriptionSAX Column - Length 250mm, 4.0mm ID, 5µm particle size
  • Warranty1 month
1 Month WarrantyISO9001 Certified Supplier

Key Features

  • Suitable for SAX Quaternary Amine phase
  • 1 month warranty

More About this Item

Thermo Scientific™ Hypersil™ columns have been trusted by researchers for over 30 years. Each batch of silica produced for these columns is tested to make sure it results in the same separations as previous batches, guaranteeing you have the same results time after time, even after changing your column. The wide range of phases ensures a column is available to match your application.

Hypersil SAX Quaternary Amine Columns are highly stable silica-based strong anion exchange columns — ideally suited for the analysis of smaller organic molecules such as nucleotides and organic acids. Stable in pH range of 2 to 9.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat