Thermo Scientific Hypersil ODS HPLC Column, C18, 3 µm, 125 mm L x 2.1 mm ID

Representative image only.
Thermo Scientific Hypersil Mfr # 30103-122130 – Item # EW-01887-29
High-efficiency columns with proven results and reproducibility
  • Batch tested to guarantee your results
  • Separate a wide range of compounds
  • 1 month warranty

PRODUCT OPTIONS

$639.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • PhaseC18
  • Column Length (mm)125
  • Column Inside Diameter (ID) (mm)2.1
  • Column Particle Size (µm)3
  • Tubing Inside Diameter (ID) (mm)2.1
  • DescriptionODS HPLC Column, C18, 3 µm, 125 mm L x 2.1 mm ID
1 Month Warranty

Key Features

  • Batch tested to guarantee your results
  • Separate a wide range of compounds
  • 1 month warranty

More About this Item

Thermo Scientific™ Hypersil™ columns have been trusted by researchers for over 30 years. Each batch of silica produced for these columns is tested to make sure it results in the same separations as previous batches, guaranteeing you have the same results time after time, even after changing your column. The wide range of phases ensures a column is available to match your application.

Hypersil ODS C18 Columns are exceptionally reliable and capable of separating a wide range of compounds including nonpolar, moderately polar, and lipophilic compounds such as triglycerides. Stable in pH range of 2 to 8.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat