Thermo Scientific HyPurity 22105-254030 C18 Column - Length 250mm, 4.0mm ID, 5µm particle size

Representative image only.
Thermo Scientific HyPurity Mfr # 22105-254030 – Item # EW-01875-94
High purity silica provides excellent and reproducible results
  • Suitable for Octadecyl silane C18 phase
  • 1 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • PhaseOctadecyl silane (C18)
  • Column Length (mm)250
  • Column Inside Diameter (ID) (mm)4
  • Column Particle Size (µm)5
  • Tubing Inside Diameter (ID) (mm)4
  • DescriptionC18 Column - Length 250mm, 4.0mm ID, 5µm particle size
  • Warranty1 month
1 Month Warranty

Key Features

  • Suitable for Octadecyl silane C18 phase
  • 1 month warranty

More About this Item

These C18 columns are characterized, tested, and validated under strict ISO 9001:2000 manufacturing procedures, guaranteeing the column will perform as stated.

Each HyPURITY C18 column contains the following phase specifications:
Pore size: 190Å
Nominal surface area: 200m2/g
Percent carbon: 13%
USP Code: L1
Phase Code: 221

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat